Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soji 2-Light 7" Wide Black / Gold Pendant Light

  • Mfr # E25064-92BKGLD

  • Zoro # G2172938


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
10.75
Length
7
Width
7
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25064-92BKGLD
Zoro #
G2172938
UPC #
845094090762
Country of Origin
China

Dimensions

Height
10.75
Length
7
Width
7
Maximum Height
133
Wire Length
120
Depth
7
Minimum Height
13.5

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Single Pendant
Finish
Black / Gold
Bulb Type
G9
Weight
4
Shade Finish
Satin White
Kelvin Rating
3000
Color Temperature
3000
Collection
Soji
ADA Compliant
No
Number of Bulbs
2
Watts
4
Dimmable
Yes
Material
Steel, Glass
Maximum Wattage Per Bulb
5
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
760

Description

Inspired by Japanese lanterns, this soft contemporary collection features Satin White glass shades of various shapes and sizes mounted on metal frames finished in a dramatic two-tone Gold with Black accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.