Zoro Homepage

Soji 2-Light 9" Wide Black / Gold Pendant Light

  • Mfr # E25065-92BKGLD

  • Zoro # G2172509


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
7.5
Length
9
Width
9
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25065-92BKGLD
Zoro #
G2172509
UPC #
845094090779
Country of Origin
China

Dimensions

Height
7.5
Length
9
Width
9
Maximum Height
131
Minimum Height
10.5
Wire Length
120
Depth
9

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Single Pendant
Finish
Black / Gold
Number of Bulbs
2
Shade Finish
Satin White
Bulb Type
G9
ADA Compliant
No
Material
Steel, Glass
Weight
3.8
Collection
Soji
Dimmable
Yes
Color Temperature
3000
Watts
4
Maximum Wattage Per Bulb
5
Kelvin Rating
3000
Lumens
760
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Inspired by Japanese lanterns, this soft contemporary collection features Satin White glass shades of various shapes and sizes mounted on metal frames finished in a dramatic two-tone Gold with Black accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.