Zoro Homepage

Soji 3-Light 15.75" Wide Black / Gold Pendant Light

  • Mfr # E25069-92BKGLD

  • Zoro # G2173951


product price: $1,198.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
27.5
Length
15.75
Width
15.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25069-92BKGLD
Zoro #
G2173951
UPC #
845094090816
Country of Origin
China

Dimensions

Height
27.5
Length
15.75
Width
15.75
Wire Length
120
Minimum Height
31
Maximum Height
150
Depth
15.75

Description

Inspired by Japanese lanterns, this soft contemporary collection features Satin White glass shades of various shapes and sizes mounted on metal frames finished in a dramatic two-tone Gold with Black accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.