
Sparkler 1-Light 13.75" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # E24600-122PC
- Zoro # G2170390
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24600-122PC
Zoro #
G2170390
UPC #
845094089223
Country of Origin
China
Dimensions
Wire Length
8
Height
2
Width
13.75
Depth
13.75
Details
Finish
Polished Chrome
ADA Compliant
No
Weight
9.438
Maximum Wattage Per Bulb
25.6
Bulb Type
PCB Integrated LED
Voltage
120
Collection
Sparkler
Number of Bulbs
1
Kelvin Rating
3000
Material
Steel, Stainless Steel, Glass
Shade Finish
Clear Crystal
Dimmable
Yes
Color
Polished Chrome
Description
Thousands of miniature crystals are embedded into a sheet of clear acrylic which form a material we call Gemite. When illuminated by the LED mounted in the Polished Chrome frame the Gemite glistens like the stars in a galaxy. With the added downlight you get both glamour and ample lighting from this beautiful vanity collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.