Zoro Homepage

Sparkler 2-Light 2.5" Wide Polished Chrome Vanity Light

  • Mfr # E24603-122PC

  • Zoro # G2170433


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5.5
Length
23.5
Width
2.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24603-122PC
Zoro #
G2170433
UPC #
845094085102
Country of Origin
China

Dimensions

Height
5.5
Length
23.5
Width
2.5
Backplate Height
4.75
Depth
2.5

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Shade Material
Crystal
Shade Finish
Clear Crystal
Weight
10.12
Bulb Type
PCB Integrated
Number of Bulbs
2
Finish
Polished Chrome
Material
Steel, Aluminum, Crystal
Dimmable
Yes
Maximum Wattage Per Bulb
25.6
Collection
Sparkler
Kelvin Rating
3000
Lighting Certification
cETLus
Power Source
Hardwired
Color Temperature
3000
Watts
25
Damp/Wet Rating
Damp
Lumens
1400

Description

Thousands of miniature crystals are embedded into a sheet of clear acrylic which form a material we call Gemite. When illuminated by the LED mounted in the Polished Chrome frame the Gemite glistens like the stars in a galaxy. With the added downlight you get both glamour and ample lighting from this beautiful vanity collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.