Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sparkler 2-Light 2.5" Wide Polished Chrome Vanity Light

  • Mfr # E24604-122PC

  • Zoro # G2170628


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5.5
Length
27.5
Width
2.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24604-122PC
Zoro #
G2170628
UPC #
845094085119
Country of Origin
China

Dimensions

Height
5.5
Length
27.5
Width
2.5
Depth
2.5
Backplate Height
4.75

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Shade Material
Crystal
Dimmable
Yes
Collection
Sparkler
Lighting Certification
cETLus
Maximum Wattage Per Bulb
31
Number of Bulbs
2
Shade Finish
Clear Crystal
Bulb Type
PCB Integrated
Finish
Polished Chrome
Kelvin Rating
3000
Weight
13
Material
Steel, Aluminum, Crystal
Watts
31
Lumens
1705
Damp/Wet Rating
Damp
Color Temperature
3000
Power Source
Hardwired

Description

Thousands of miniature crystals are embedded into a sheet of clear acrylic which form a material we call Gemite. When illuminated by the LED mounted in the Polished Chrome frame the Gemite glistens like the stars in a galaxy. With the added downlight you get both glamour and ample lighting from this beautiful vanity collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.