Zoro Homepage

Sparkler 2-Light 5.5" Wide Polished Chrome Wall Sconce

  • Mfr # E24605-122PC

  • Zoro # G2170932


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
11
Width
5.5
Dimmable
Yes
Finish
Polished Chrome
Bulb Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24605-122PC
Zoro #
G2170932
UPC #
845094090526
Country of Origin
China

Dimensions

Height
11
Width
5.5
Wire Length
8
Backplate Height
1.5
Length
0
Depth
2.25

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
8.5
Shade Finish
Clear Crystal
Collection
Sparkler
Lighting Certification
cETLus
Kelvin Rating
3000
Voltage
120
Lamp Type
LED
Weight
3.432
Material
Steel, Alum, Crystal, Stainless
Shade Material
Crystal
Number of Bulbs
2
Color
Polished Chrome
Watts
4
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
340

Description

Thousands of miniature crystals are embedded into a sheet of clear acrylic which form a material we call Gemite. When illuminated by the LED mounted in the Polished Chrome frame the Gemite glistens like the stars in a galaxy. With the added downlight you get both glamour and ample lighting from this beautiful vanity collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.