Zoro Homepage

Spiral 2-Light 7.5" Wide Polished Chrome Wall Sconce

  • Mfr # E23131-10PC

  • Zoro # G2168893


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
15
Width
7.5
Dimmable
Yes
Finish
Polished Chrome
Bulb Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23131-10PC
Zoro #
G2168893
UPC #
845094043553
Country of Origin
China

Dimensions

Height
15
Width
7.5
Backplate Height
11.5
Length
0
Depth
3.75

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Bulb Type
G9
Color
Polished Chrome
Maximum Wattage Per Bulb
40
Collection
Spiral
Kelvin Rating
2900
Number of Bulbs
2
Lamp Type
Xenon
Lighting Certification
cETLus
Style
Contemporary
Material
Steel
Shade Material
Metal Tubing
Weight
3.08
Power Source
Hardwired
Lumens
1600
Damp/Wet Rating
Dry
Watts
40

Description

The Spiral Collection features curled metal tubing that shines like diamonds radiating in the sun. Strands of high quality K9 crystal beads add to the opulence of the fixture offering a distinct sparkle visible whether off or on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.