Zoro Homepage

Spiral 7-Light 16.75" Wide Polished Chrome Pendant Light

  • Mfr # E23135-10PC

  • Zoro # G2168458


product price: $538.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
11.5
Length
0
Width
16.75
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23135-10PC
Zoro #
G2168458
UPC #
845094043577
Country of Origin
China

Dimensions

Height
11.5
Length
0
Width
16.75
Maximum Height
130
Minimum Height
30
Depth
16.75

Details

Color
Polished Chrome
Lamp Type
Xenon
Style
Contemporary
Shade Material
Metal Tubing
Item
Single Pendant
Finish
Polished Chrome
Color Temperature
2900
Material
Steel
Dimmable
Yes
Maximum Wattage Per Bulb
40
Number of Bulbs
7
Collection
Spiral
Bulb Type
G9
Weight
12.1
Watts
40
ADA Compliant
No
Kelvin Rating
2900
Lumens
3500
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

The Spiral Collection features curled metal tubing that shines like diamonds radiating in the sun. Strands of high quality K9 crystal beads add to the opulence of the fixture offering a distinct sparkle visible whether off or on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.