Zoro Homepage

Spiral 9-Light 11" Wide Polished Chrome Linear Pendant

  • Mfr # E23146-10PC

  • Zoro # G2168939


product price: $898.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
10
Length
35
Width
35
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23146-10PC
Zoro #
G2168939
UPC #
845094055464
Country of Origin
China

Dimensions

Height
10
Length
35
Width
35
Maximum Height
118
Minimum Height
30
Depth
11
Wire Length
120

Details

Color
Polished Chrome
Lamp Type
LED
Style
Contemporary
Shade Material
Metal Tubing
Item
Linear Pendant
Finish
Polished Chrome
ADA Compliant
No
Bulb Type
G9
Material
Steel
Watts
4
Kelvin Rating
2900
Number of Bulbs
9
Maximum Wattage Per Bulb
40
Color Temperature
3000
Weight
39.6
Collection
Spiral
Dimmable
Yes
Shade Finish
Lead - Glass
Lumens
4500
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

The Spiral Collection features curled metal tubing that shines like diamonds radiating in the sun. Strands of high quality K9 crystal beads add to the opulence of the fixture offering a distinct sparkle visible whether off or on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.