Zoro Homepage
This item is Discontinued.
Et2 Starburst 1-Light 4" Wide Polished Chrome Mini Pendant E20108-24

Starburst 1-Light 4" Wide Polished Chrome Mini Pendant (Discontinued)

  • Mfr # E20108-24
  • Zoro # G2171352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20108-24
Zoro #
G2171352
UPC #
845094001669
Country of Origin
China

Dimensions

Height
6
Length
0
Width
4
Minimum Height
18
Maximum Height
125
Wire Length
126
Depth
4

Details

Color
Polished Chrome
Lamp Type
Xenon
Style
Contemporary
Shade Material
Glass
Item
Mini Pendant
Finish
Polished Chrome
Bulb Type
12V G4
Shade Finish
Clear
Number of Bulbs
1
Material
Glass
Maximum Wattage Per Bulb
20
Color Temperature
2900
Weight
1.1
Dimmable
Yes
Kelvin Rating
2900
Watts
20
ADA Compliant
No
Collection
Starburst
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
320

Description

Nathaniel Parker Willis once wrote "There they stand, the innumerable stars, shining in order like a living hymn, written in light". The Starburst collection evokes a story with the amazing multi-light pendants available in clear, blue, green, amber or violet. Each burst of color is suspended within its own glass globe, adding to the unique tale of the design. Chrome hardware and a satin nickel finish canopy completes each structure, adding an essential touch to enhance any designers' space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.