Zoro Homepage
This item is Discontinued.
Et2 Starburst 19-Light 20" Wide Satin Nickel Pendant Light E20113-24

Starburst 19-Light 20" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # E20113-24
  • Zoro # G2171754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20113-24
Zoro #
G2171754
UPC #
845094001812
Country of Origin
China

Dimensions

Height
59
Width
20
Wire Length
48
Depth
20
Maximum Height
54

Details

Color
Satin Nickel
Style
Contemporary
Shade Material
Glass
Finish
Satin Nickel
Collection
Starburst
Kelvin Rating
2900
Bulb Type
12V G4 Xenon
Material
Glass
ADA Compliant
No
Shade Finish
Clear
Dimmable
Yes
Weight
0
Number of Bulbs
19
Maximum Wattage Per Bulb
10

Description

Nathaniel Parker Willis once wrote "There they stand, the innumerable stars, shining in order like a living hymn, written in light". The Starburst collection evokes a story with the amazing multi-light pendants available in clear, blue, green, amber or violet. Each burst of color is suspended within its own glass globe, adding to the unique tale of the design. Chrome hardware and a satin nickel finish canopy completes each structure, adding an essential touch to enhance any designers' space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.