Zoro Homepage

Starburst 37-Light 33" Wide Satin Nickel Pendant Light

  • Mfr # E20112-24

  • Zoro # G2171510


product price: $1,898.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
52.5
Length
33
Lamp Type
Xenon
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20112-24
Zoro #
G2171510
UPC #
845094001768
Country of Origin
China

Dimensions

Height
52.5
Length
33
Width
33
Depth
33
Maximum Height
77
Wire Length
72

Description

Nathaniel Parker Willis once wrote "There they stand, the innumerable stars, shining in order like a living hymn, written in light". The Starburst collection evokes a story with the amazing multi-light pendants available in clear, blue, green, amber or violet. Each burst of color is suspended within its own glass globe, adding to the unique tale of the design. Chrome hardware and a satin nickel finish canopy completes each structure, adding an essential touch to enhance any designers' space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.