Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starburst 7-Light 12" Wide Satin Nickel Pendant Light

  • Mfr # E20114-24

  • Zoro # G2169532


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
54
Length
0
Lamp Type
Xenon
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20114-24
Zoro #
G2169532
UPC #
845094001867
Country of Origin
China

Dimensions

Height
54
Length
0
Width
12
Wire Length
48
Maximum Height
54
Depth
12

Details

Color
Satin Nickel
Lamp Type
Xenon
Style
Contemporary
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Satin Nickel
Collection
Starburst
Maximum Wattage Per Bulb
20
Shade Finish
Clear
Weight
3.16
ADA Compliant
No
Color Temperature
2900
Dimmable
Yes
Material
Glass
Watts
20
Number of Bulbs
7
Kelvin Rating
2900
Bulb Type
12V G4
Lumens
2240
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Nathaniel Parker Willis once wrote "There they stand, the innumerable stars, shining in order like a living hymn, written in light". The Starburst collection evokes a story with the amazing multi-light pendants available in clear, blue, green, amber or violet. Each burst of color is suspended within its own glass globe, adding to the unique tale of the design. Chrome hardware and a satin nickel finish canopy completes each structure, adding an essential touch to enhance any designers' space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.