Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starburst 8-Light 9.5" Wide Polished Chrome Linear Pendant

  • Mfr # E20107-24

  • Zoro # G2170908


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
6
Length
23.5
Width
22.5
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20107-24
Zoro #
G2170908
UPC #
845094001614
Country of Origin
China

Dimensions

Height
6
Length
23.5
Width
22.5
Maximum Height
125
Depth
9.5
Wire Length
118
Minimum Height
18

Details

Color
Polished Chrome
Lamp Type
Xenon
Style
Contemporary
Shade Material
Glass
Item
Linear Pendant
Finish
Polished Chrome
Weight
9.98
Collection
Starburst
Watts
20
Shade Finish
Clear
ADA Compliant
No
Dimmable
Yes
Bulb Type
12V G4
Kelvin Rating
2900
Number of Bulbs
8
Color Temperature
2900
Maximum Wattage Per Bulb
20
Material
Glass
Lumens
2560
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Nathaniel Parker Willis once wrote "There they stand, the innumerable stars, shining in order like a living hymn, written in light". The Starburst collection evokes a story with the amazing multi-light pendants available in clear, blue, green, amber or violet. Each burst of color is suspended within its own glass globe, adding to the unique tale of the design. Chrome hardware and a satin nickel finish canopy completes each structure, adding an essential touch to enhance any designers' space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.