Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stealth 1-Light 21.25" Wide Black Pendant Light

  • Mfr # E30574-BK

  • Zoro # G2168202


product price: $748.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.5
Length
21.25
Width
21.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30574-BK
Zoro #
G2168202
UPC #
845094088523
Country of Origin
China

Dimensions

Height
8.5
Length
21.25
Width
21.25
Depth
21.25
Wire Length
120
Maximum Height
128.5
Minimum Height
23.75

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black
Kelvin Rating
3000
ADA Compliant
No
Bulb Type
PCB Integrated
Number of Bulbs
1
Material
Aluminum, Steel
Dimmable
Yes
Weight
15.87
Watts
36
Maximum Wattage Per Bulb
36
Color Temperature
3000
Collection
Stealth
Lumens
1600
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Channels of Black are fused in an erratic fashion concealing a LED light source that emits a soft and even illumination to the surface below. Light intensity is adjustable down to 10% to allow for multiple room scene settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.