Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sven 1-Light 8" Wide Black / Coffee Pendant Light

  • Mfr # E24608-18BKCOF

  • Zoro # G2171739


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Coffee
Height
11.25
Length
8
Width
8
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24608-18BKCOF
Zoro #
G2171739
UPC #
845094086420
Country of Origin
China

Dimensions

Height
11.25
Length
8
Width
8
Wire Length
120
Minimum Height
13.25
Depth
8
Maximum Height
133.25

Details

Color
Black / Coffee
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Single Pendant
Finish
Black / Coffee
Kelvin Rating
3000
Number of Bulbs
1
Shade Finish
Clear
Bulb Type
PCB Integrated
Weight
4
Dimmable
Yes
Maximum Wattage Per Bulb
5
Collection
Sven
Color Temperature
3000
Watts
5
Material
Steel, Aluminum, Glass
ADA Compliant
No
Power Source
Hardwired
Lumens
190
Damp/Wet Rating
Dry

Description

Clear glass domes are suspended from a machined aluminum font finished in your choice of two tone Silver with a Polished Chrome accent or Black with a brushed Coffee finish. Housed inside the machined font is a high power LED module which illuminates without glare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.