Zoro Homepage

Swank 1-Light 4.5" Wide Natural Aged Brass Pendant Light

  • Mfr # E24591-93NAB

  • Zoro # G2167922


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
5.5
Lamp Type
LED
Voltage
110
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24591-93NAB
Zoro #
G2167922
UPC #
845094090052
Country of Origin
China

Dimensions

Height
5.5
Length
4.5
Width
4.5
Depth
4.5
Wire Length
120
Minimum Height
7.75
Maximum Height
127.75

Details

Color
Natural Aged Brass
Lamp Type
LED
Voltage
110
Shade Material
Acrylic
Item
Single Pendant
Finish
Natural Aged Brass
Watts
6
Weight
2.86
Number of Bulbs
1
Material
Steel, Aluminum, Acrylic
Collection
Swank
Color Temperature
3000
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
6
Kelvin Rating
3000
Dimmable
Yes
Shade Finish
Clear and Frosted
ADA Compliant
No
Power Source
Hardwired
Lumens
360
Damp/Wet Rating
Damp

Description

Orbs of crystal Clear acrylic are trimmed with a Polished Chrome band and frosted inside for excellent light diffusion. The bottom is dimpled for a unique optical effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.