Zoro Homepage

Swank 1-Light 4.75" Wide Natural Aged Brass Wall Sconce

  • Mfr # E24590-93NAB

  • Zoro # G2167469


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
4.75
Dimmable
Yes
Finish
Natural Aged Brass
Collection
Swank
Backplate Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24590-93NAB
Zoro #
G2167469
UPC #
845094090090
Country of Origin
China

Dimensions

Height
4.75
Width
4.75
Backplate Height
2
Length
4.75
Wire Length
8
Depth
6

Details

Dimmable
Yes
Finish
Natural Aged Brass
Item
Wall Sconce
Collection
Swank
Weight
2.64
Lamp Type
LED
Color
Natural Aged Brass
Shade Finish
Clear and Frosted
Kelvin Rating
3000
Voltage
110
Maximum Wattage Per Bulb
6
Lighting Certification
cETLus
ADA Compliant
No
Material
Steel, Aluminum, Acrylic
Shade Material
Acrylic
Bulb Type
PCB Integrated
Number of Bulbs
1
Power Source
Hardwired
Damp/Wet Rating
Damp
Watts
6
Lumens
480

Description

Orbs of crystal Clear acrylic are trimmed with a Polished Chrome band and frosted inside for excellent light diffusion. The bottom is dimpled for a unique optical effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.