Zoro Homepage

Swank 5-Light 15" Wide Natural Aged Brass Pendant Light

  • Mfr # E24595-93NAB

  • Zoro # G2168869


product price: $1,068.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
5.5
Lamp Type
LED
Voltage
110
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24595-93NAB
Zoro #
G2168869
UPC #
845094090076
Country of Origin
China

Dimensions

Height
5.5
Length
15
Width
15
Maximum Height
127.5
Minimum Height
7.5
Depth
15
Wire Length
120

Details

Color
Natural Aged Brass
Lamp Type
LED
Voltage
110
Shade Material
Acrylic
Item
Multi-Light Pendant
Finish
Natural Aged Brass
Dimmable
Yes
Material
Steel, Aluminum, Acrylic
Watts
6
Weight
13.86
ADA Compliant
No
Kelvin Rating
3000
Bulb Type
PCB Integrated
Number of Bulbs
5
Color Temperature
3000
Maximum Wattage Per Bulb
6
Collection
Swank
Shade Finish
Clear and Frosted
Lumens
2160
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Orbs of crystal Clear acrylic are trimmed with a Polished Chrome band and frosted inside for excellent light diffusion. The bottom is dimpled for a unique optical effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.