Zoro Homepage

Swank 5-Light 15" Wide Polished Chrome Pendant Light

  • Mfr # E24595-93PC

  • Zoro # G2168878


product price: $1,028.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5.5
Length
15
Width
15
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24595-93PC
Zoro #
G2168878
UPC #
845094084396
Country of Origin
China

Dimensions

Height
5.5
Length
15
Width
15
Minimum Height
7.5
Depth
15
Maximum Height
127.5
Wire Length
120

Description

Orbs of crystal Clear acrylic are trimmed with a Polished Chrome band and frosted inside for excellent light diffusion. The bottom is dimpled for a unique optical effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.