Zoro Homepage

Swank 8-Light 19" Wide Natural Aged Brass Pendant Light

  • Mfr # E24598-93NAB

  • Zoro # G2169690


product price: $1,658.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
5.5
Lamp Type
LED
Voltage
110
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24598-93NAB
Zoro #
G2169690
UPC #
845094090083
Country of Origin
China

Dimensions

Height
5.5
Length
19
Width
19
Depth
19
Wire Length
120
Maximum Height
127.5
Minimum Height
7.25

Description

Orbs of crystal Clear acrylic are trimmed with a Polished Chrome band and frosted inside for excellent light diffusion. The bottom is dimpled for a unique optical effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.