Zoro Homepage

Swank 8-Light 19" Wide Polished Chrome Pendant Light

  • Mfr # E24598-93PC

  • Zoro # G2171258


product price: $1,623.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5.5
Length
19
Width
19
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24598-93PC
Zoro #
G2171258
UPC #
845094084402
Country of Origin
China

Dimensions

Height
5.5
Length
19
Width
19
Wire Length
120
Minimum Height
7.25
Depth
19
Maximum Height
127.5

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
110-130
Shade Material
Acrylic
Item
Multi-Light Pendant
Finish
Polished Chrome
Watts
6
Material
Steel, Aluminum, Acrylic
Dimmable
Yes
Weight
24.2
Maximum Wattage Per Bulb
6
ADA Compliant
No
Kelvin Rating
3000
Number of Bulbs
8
Bulb Type
PCB Integrated
Collection
Swank
Shade Finish
Clear and Frosted
Color Temperature
3000
Lumens
3450
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Orbs of crystal Clear acrylic are trimmed with a Polished Chrome band and frosted inside for excellent light diffusion. The bottom is dimpled for a unique optical effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.