
Swank LED 10-Light Linear Pendant
Mfr # E24599-93PC
Zoro # G601707428
product price: $1,958.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Polished Chrome
Height
5.5
Length
31.25
Width
12.5
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24599-93PC
Zoro #
G601707428
UPC #
845094094197
Country of Origin
China
Dimensions
Height
5.5
Length
31.25
Width
12.5
Details
Color
Polished Chrome
Lamp Type
LED
Shade Material
Acrylic
Item
Multi-Light Pendant
Finish
Polished Chrome
Color Temperature
3000
Material
Alumimum + Steel + Acrylic
Watts
6
Weight
34.83
Bulb Type
PCB Integrated
Lumens
4950
Damp/Wet Rating
Dry
Power Source
Hardwired
Description
Rings formed from U-shaped aluminum channel are finished in your choice of Black or Gold. These fixtures are Bluetooth enabled which allows you to tune the color temperature to match your mood or room decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.