Zoro Homepage
This item is Discontinued.
Et2 Tangent 10-Light 19.75" Wide Polished Chrome Pendant Light E20717-82PC

Tangent 10-Light 19.75" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E20717-82PC
  • Zoro # G2167030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20717-82PC
Zoro #
G2167030
UPC #
845094082101
Country of Origin
China

Dimensions

Height
6
Width
19.75
Depth
19.75
Maximum Height
127
Minimum Height
7.25
Wire Length
120

Details

Color
Polished Chrome
Shade Material
Glass
Finish
Polished Chrome
Material
Steel
Shade Finish
Heavy Faceted
Maximum Wattage Per Bulb
4
Collection
Tangent
Weight
24.2
Kelvin Rating
3000
Dimmable
Yes
Bulb Type
G9 LED
ADA Compliant
No
Number of Bulbs
10

Description

Heavy faceted glass fonts are lined with Borosilicate that sparkles while illuminated by the LED G9 lamps which are included. Polished Chrome metal, contribute to the clean and crisp contemporary design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.