
Taylor 4-Light Fixed Rail Track Light
Mfr # E52004-BK
Zoro # G001707394
product price: $148.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
5.75
Length
34
Width
5
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E52004-BK
Zoro #
G001707394
UPC #
783209257702
Country of Origin
China
Dimensions
Height
5.75
Length
34
Width
5
Details
Color
Black
Lamp Type
LED
Item
Linear Pendant
Finish
Black
Color Temperature
3000
Watts
7
Material
Steel+Aluminum
Weight
2.51
Lumens
1580
Damp/Wet Rating
Damp
Bulb Type
PCB Integrated
Power Source
Hardwired
Description
Sweeping metal accents links create classic curves on a minimalist chandelier. Available in hand-rubbed Chestnut Bronze or elegant Gold Leaf finishes. This look humbly evokes French Country charm and enchants any room it illuminates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.