Zoro Homepage

Taylor 4-Light Fixed Rail Track Light

  • Mfr # E52004-WT

  • Zoro # G501707399


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Color
White
Length
34
Lamp Type
LED
Finish
White
Watts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E52004-WT
Zoro #
G501707399
UPC #
783209258280
Country of Origin
China

Dimensions

Height
5.75
Length
34
Width
5

Details

Color
White
Lamp Type
LED
Item
Linear Pendant
Finish
White
Watts
7
Color Temperature
3000
Material
Steel+Aluminum
Weight
2.51
Damp/Wet Rating
Damp
Lumens
1580
Bulb Type
PCB Integrated
Power Source
Hardwired

Description

Elevate the industrial with meticulously crafted metal spun shades in Oil Rubbed Bronze with Antique Brass rivet details on matte black straps and brass hook suspension system. Light emits from both the top and bottom of the pendants as well as reveals spaced along the band on the flush mount. The large 3-Light pendant includes a frosted glass diffuser that conceals the light cluster within and evenly diffuses the light below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.