Zoro Homepage

Teardrop 1-Light 6.5" Wide Satin Nickel Pendant Light

  • Mfr # E24055-SN

  • Zoro # G2175780


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
14
Length
0
Lamp Type
Incandescent
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24055-SN
Zoro #
G2175780
UPC #
845094047391
Country of Origin
China

Dimensions

Height
14
Length
0
Width
6.5
Wire Length
120
Minimum Height
18
Maximum Height
146
Depth
6.5

Details

Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120
Style
Contemporary
Item
Single Pendant
Finish
Satin Nickel
Bulb Type
E26 Medium
Kelvin Rating
2700
Collection
Teardrop
ADA Compliant
No
Number of Bulbs
1
Watts
75
Dimmable
Yes
Maximum Wattage Per Bulb
75
Color Temperature
0
Weight
2.64
Material
Aluminum, Steel
Lumens
0
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Dripping from the ceiling in solitary beads, the Teardrop collection of pendants appears to glide into the room on a long, narrow cable that seems to stretch under the weight of a single, voluptuous, pear-shaped shade in either Satin Nickel, White, or Polished Chrome. Regardless of the finish, the incandescent bulb glows from within the curvaceous tear and generously spills its light into a warm pool below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.