
Tether 1-Light LED Wall Sconce
Mfr # E24080-NAB
Zoro # G001707400
product price: $298.00
/ea
Free Shipping & Returns
Key Features
Height
20.75
Finish
Natural Aged Brass
Glass Color
Natural Aged Brass
Housing Material
Steel
Lighting Certification
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24080-NAB
Zoro #
G001707400
UPC #
845094094968
Country of Origin
China
Dimensions
Height
20.75
Width
5
Length
11.75
Details
Finish
Natural Aged Brass
Item
Wall Sconce
Glass Color
Natural Aged Brass
Housing Material
Steel
Lighting Certification
cETLus
Lamp Type
LED
Weight
3.3
Damp/Wet Rating
Dry
Bulb Type
PCB Integrated
Watts
11.6
Lumens
350
Power Source
Hardwired
Description
Rings formed from U-shaped aluminum channel are finished in your choice of Black or Gold. These fixtures are Bluetooth enabled which allows you to tune the color temperature to match your mood or room decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.