
Tether 4-Light LED Pendant
Mfr # E24084-NAB
Zoro # G401707437
product price: $1,398.00
/ea
Free Shipping & Returns
Key Features
Color
Natural Aged Brass
Height
19.75
Lamp Type
LED
Shade Material
Silicon Tape
Finish
Natural Aged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24084-NAB
Zoro #
G401707437
UPC #
783209258198
Country of Origin
China
Dimensions
Height
19.75
Length
44.5
Width
9
Details
Color
Natural Aged Brass
Lamp Type
LED
Shade Material
Silicon Tape
Item
Multi-Light Pendant
Finish
Natural Aged Brass
Color Temperature
3000
Material
Steel
Watts
82
Weight
32.6
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
2440
Bulb Type
PCB Integrated
Description
Rectilinear Beveled Crystals bejewel a Matte Black frame creates stark contrast to this radiantly prismatic display of light. The bound crystal is fixed to the frame to reduce time spent dressing the fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.