
Tether 5-Light LED Pendant
Mfr # E24085-NAB
Zoro # G101707393
product price: $1,748.00
/ea
Free Shipping & Returns
Key Features
Color
Natural Aged Brass
Height
19.75
Lamp Type
LED
Shade Material
Silicon Tape
Finish
Natural Aged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24085-NAB
Zoro #
G101707393
UPC #
783209257870
Country of Origin
China
Dimensions
Height
19.75
Length
59
Width
7.75
Details
Color
Natural Aged Brass
Lamp Type
LED
Shade Material
Silicon Tape
Item
Multi-Light Pendant
Finish
Natural Aged Brass
Material
Steel
Color Temperature
3000
Watts
107
Weight
32.6
Power Source
Hardwired
Lumens
3200
Damp/Wet Rating
Dry
Bulb Type
PCB Integrated
Description
A classic mid-century look, the Lovell collection features two sizes of sputnik chandeliers and streamlined sconces perfect for bath vanity applications. Available in a Black/Satin Brass finish combination. Light bulbs nest inside the metal cones to become an element of the design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.