Zoro Homepage

Trapezoid 1-Light 20" Wide Polished Chrome Wall Sconce

  • Mfr # E22674-PC

  • Zoro # G2175123


product price: $1,298.00
/ea
Free Shipping & Returns

Key Features

Height
26.5
Width
20
Dimmable
Yes
Finish
Polished Chrome
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22674-PC
Zoro #
G2175123
UPC #
845094082569
Country of Origin
China

Dimensions

Height
26.5
Width
20
Backplate Height
7.75
Length
0
Depth
13.75
Wire Length
118

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Color
Polished Chrome
Weight
7.7
Lamp Type
LED
Material
Stainless Steel
Lighting Certification
cETLus
Number of Bulbs
1
Collection
Trapezoid
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
45
Kelvin Rating
3000
ADA Compliant
No
Lumens
3150
Power Source
Hardwired
Damp/Wet Rating
Dry
Watts
45

Description

Is it lighting or is it Art? The answer is both. Channels of Polished Chrome are skillfully mitered and assembled to create the ultimate conversation piece. LED strips are installed inside the channels to illuminate the room without annoying glare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.