
Trapezoid 3-Light 15.75" Wide Polished Chrome Accent Table (Discontinued)
- Mfr # E71006-PC
- Zoro # G8424338
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E71006-PC
Zoro #
G8424338
UPC #
845094089285
Country of Origin
China
Dimensions
Width
15.75
Depth
15.75
Height
29.5
Wire Length
98
Details
Material
Stainless Steel, Glass
Color
Polished Chrome
Finish
Polished Chrome
Bulb Type
PCB Integrated LED
Weight
13.3
Voltage
100-240
Maximum Wattage Per Bulb
17
Kelvin Rating
3000
Collection
Trapezoid
Number of Bulbs
3
Dimmable
No
Description
Is it lighting or is it Art? The answer is both. Channels of Polished Chrome are skillfully mitered and assembled to create the ultimate conversation piece. LED strips are installed inside the channels to illuminate the room without annoying glare.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.