Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traverse LED 12-Light 23.5" Wide Champagne Flush Mount Light

  • Mfr # E21513-CHP

  • Zoro # G2167749


product price: $998.00
/ea
Free Shipping & Returns

Key Features

Length
35.5
Width
23.5
Lamp Type
LED
Voltage
120
Height
6.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21513-CHP
Zoro #
G2167749
UPC #
845094079842
Country of Origin
China

Dimensions

Length
35.5
Width
23.5
Height
6.75
Depth
35.5

Details

Lamp Type
LED
Voltage
120
Lumens
4000
Watts
80
Dimmable
Yes
Finish
Champagne
Item
Flush Mount
Color Temperature
3000
Weight
9.9
Lighting Certification
cETLus
Kelvin Rating
3000
Material
Aluminum, Acrylic
Maximum Wattage Per Bulb
86
Color
Champagne
Collection
Traverse LED
ADA Compliant
No
Bulb Type
PCB Integrated
Number of Bulbs
12
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Multiple squares finished in Champagne, are layered in a geometric pattern to form an interesting lighting sculpture. Enclosed behind the white acrylic lens is high power LED for even and economical illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.