Zoro Homepage
This item is Discontinued.
Et2 Traverse LED 2-Light 28.5" Wide Champagne Wall Sconce E21510-CHP

Traverse LED 2-Light 28.5" Wide Champagne Wall Sconce (Discontinued)

  • Mfr # E21510-CHP
  • Zoro # G2168220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21510-CHP
Zoro #
G2168220
UPC #
845094079835
Country of Origin
China

Dimensions

Height
28.5
Width
28.5
Depth
3.5

Details

Dimmable
Yes
Finish
Champagne
Kelvin Rating
3000
Voltage
120
Material
Aluminum, Acrylic
Number of Bulbs
2
Color
Champagne
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
43
Collection
Traverse LED
Weight
5.5

Description

Multiple squares finished in Champagne, are layered in a geometric pattern to form an interesting lighting sculpture. Enclosed behind the white acrylic lens is high power LED for even and economical illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.