Zoro Homepage

Traverse LED 3-Light 23.5" Wide Black Pendant Light

  • Mfr # E21515-BK

  • Zoro # G2168500


product price: $1,028.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6
Length
35.5
Width
23.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21515-BK
Zoro #
G2168500
UPC #
845094092162
Country of Origin
China

Dimensions

Height
6
Length
35.5
Width
23.5
Minimum Height
9.5
Maximum Height
129
Wire Length
120
Depth
35.5

Details

Color
Black
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Multi-Light Pendant
Finish
Black
Collection
Traverse LED
Dimmable
Yes
Bulb Type
PCB Integrated
Watts
80
Material
Aluminum, Acrylic, Steel
Maximum Wattage Per Bulb
80
Color Temperature
3000
Weight
11.9
Number of Bulbs
3
ADA Compliant
No
Kelvin Rating
3000
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
4000

Description

Multiple squares finished in Champagne, are layered in a geometric pattern to form an interesting lighting sculpture. Enclosed behind the white acrylic lens is high power LED for even and economical illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.