Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traverse LED 4-Light 31" Wide Black Pendant Light

  • Mfr # E21516-BK

  • Zoro # G2166979


product price: $1,428.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5.75
Length
31
Width
31
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21516-BK
Zoro #
G2166979
UPC #
845094092131
Country of Origin
China

Dimensions

Height
5.75
Length
31
Width
31
Depth
31
Maximum Height
127
Wire Length
120
Minimum Height
10

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Multi-Light Pendant
Finish
Black
Material
Aluminum, Stainless Steel, Acrylic
Kelvin Rating
3000
Watts
112
Weight
19.2
Maximum Wattage Per Bulb
112
Dimmable
Yes
Collection
Traverse LED
Color Temperature
3000
ADA Compliant
No
Number of Bulbs
4
Bulb Type
PCB Integrated
Power Source
Hardwired
Lumens
5500
Damp/Wet Rating
Dry

Description

Multiple squares finished in Champagne, are layered in a geometric pattern to form an interesting lighting sculpture. Enclosed behind the white acrylic lens is high power LED for even and economical illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.