Zoro Homepage

Twisted 1-Light 26.25" Wide Matte White Pendant Light

  • Mfr # E30647-MW

  • Zoro # G2175403


product price: $1,048.00
/ea
Free Shipping & Returns

Key Features

Color
Matte White
Height
10.25
Length
36.75
Lamp Type
LED
Voltage
110-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30647-MW
Zoro #
G2175403
UPC #
845094083832
Country of Origin
China

Dimensions

Height
10.25
Length
36.75
Width
26.25
Maximum Height
131.5
Depth
36.75
Wire Length
120
Minimum Height
12

Details

Color
Matte White
Lamp Type
LED
Voltage
110-277
Shade Material
Silicon
Item
Single Pendant
Finish
Matte White
Weight
9
Number of Bulbs
1
Material
Steel, Aluminum, Silicone
Watts
66
Maximum Wattage Per Bulb
66
Bulb Type
PCB Integrated
Color Temperature
3000
Dimmable
Yes
Kelvin Rating
2700
Collection
Twisted
ADA Compliant
No
Power Source
Hardwired
Lumens
2970
Damp/Wet Rating
Damp

Description

Arched Matte White aluminum channel is artfully formed into unique lighting sculptures. Two rows of LEDs are used to double the light output but are fully dimmable for your comfort level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.