Zoro Homepage

Twisted 1-Light 31.5" Wide Matte White Pendant Light

  • Mfr # E30645-MW

  • Zoro # G2175981


product price: $1,148.00
/ea
Free Shipping & Returns

Key Features

Color
Matte White
Height
11.75
Length
31.5
Lamp Type
LED
Voltage
110-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30645-MW
Zoro #
G2175981
UPC #
845094083825
Country of Origin
China

Dimensions

Height
11.75
Length
31.5
Width
31.5
Wire Length
120
Maximum Height
133
Minimum Height
13.5
Depth
31.5

Details

Color
Matte White
Lamp Type
LED
Voltage
110-277
Shade Material
Silicon
Item
Single Pendant
Finish
Matte White
Watts
83
ADA Compliant
No
Dimmable
Yes
Kelvin Rating
2700
Material
Steel, Aluminum, Silicone
Number of Bulbs
1
Bulb Type
PCB Integrated
Collection
Twisted
Color Temperature
3000
Weight
7.9
Maximum Wattage Per Bulb
83
Damp/Wet Rating
Damp
Lumens
3713
Power Source
Hardwired

Description

Arched Matte White aluminum channel is artfully formed into unique lighting sculptures. Two rows of LEDs are used to double the light output but are fully dimmable for your comfort level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.