Zoro Homepage
This item is Discontinued.
Et2 Victory 4-Light 15.75" Wide Polished Chrome Accent Table E71000-PC

Victory 4-Light 15.75" Wide Polished Chrome Accent Table (Discontinued)

  • Mfr # E71000-PC
  • Zoro # G8424432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E71000-PC
Zoro #
G8424432
UPC #
845094089346
Country of Origin
China

Dimensions

Depth
15.75
Height
23.5
Width
15.75
Wire Length
98

Details

Color
Polished Chrome
Material
Stainless Steel, Glass
Finish
Polished Chrome
Voltage
100-240
Weight
15.4
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Collection
Victory
Number of Bulbs
4
Dimmable
No
Maximum Wattage Per Bulb
24

Description

Stainless steel V shaped sections are meticulously welded together to form this beautiful lighting sculpture. Finished in a mirror-like Polished Chrome, this fixture is the epitome of quality and contemporary design. Pair with coordinating accent tables to complete the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.