Zoro Homepage
This item is Discontinued.
Et2 Volt LED 8-Light 27" Wide Polished Chrome Vanity Light E22894-89PC

Volt LED 8-Light 27" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # E22894-89PC
  • Zoro # G2170503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22894-89PC
Zoro #
G2170503
UPC #
845094070757
Country of Origin
China

Dimensions

Height
5
Width
27
Depth
4.5

Details

Color
Polished Chrome
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass + Acryl
Weight
11.07
ADA Compliant
No
Material
Steel
Maximum Wattage Per Bulb
3
Collection
Volt LED
Kelvin Rating
3000
Shade Finish
Etched Bubble
Bulb Type
AC Integrated LED
Dimmable
Yes
Number of Bulbs
8
Finish
Polished Chrome

Description

This contemporary design feature oval shaped die cast cups finished in Polished Chrome which supports matching shape bubble glass shades. Each cup has dual LED modules which both light the glass shade above and provide down light below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.