Zoro Homepage

Waterfall 1-Light 18" Wide Polished Chrome Vanity Light

  • Mfr # E24842-90PC

  • Zoro # G2172621


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
4.75
Length
0
Width
18
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24842-90PC
Zoro #
G2172621
UPC #
845094091127
Country of Origin
China

Dimensions

Height
4.75
Length
0
Width
18
Depth
3.25
Wire Length
8
Backplate Height
4.75

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Dimmable
Yes
Lighting Certification
cETLus
Kelvin Rating
3000
Number of Bulbs
1
Finish
Polished Chrome
Shade Finish
Frosted
Material
Aluminum, Acrylic
Weight
3.74
Collection
Waterfall
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
13
Damp/Wet Rating
Damp
Power Source
Hardwired
Lumens
700
Color Temperature
3000
Watts
13

Description

An aluminum frame of Polished Chrome or Black, cascades downward and supports a frosted acrylic diffuser which nicely diffuses the light from the LED enclosed. A perfect complement to the similar bath hardware found in many homes today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.