Zoro Homepage

Waterfall 1-Light 24" Wide Polished Chrome Vanity Light

  • Mfr # E24844-90PC

  • Zoro # G2174082


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
4.75
Length
0
Width
24
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24844-90PC
Zoro #
G2174082
UPC #
845094091134
Country of Origin
China

Dimensions

Height
4.75
Length
0
Width
24
Wire Length
8
Depth
3.5
Backplate Height
4.75

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Finish
Polished Chrome
Lighting Certification
cETLus
Maximum Wattage Per Bulb
18
Shade Finish
Frosted
Material
Aluminum, Acrylic
Bulb Type
PCB Integrated
Weight
4.84
Kelvin Rating
3000
Collection
Waterfall
Dimmable
Yes
Number of Bulbs
1
Color Temperature
3000
Power Source
Hardwired
Lumens
1000
Damp/Wet Rating
Damp
Watts
18

Description

An aluminum frame of Polished Chrome or Black, cascades downward and supports a frosted acrylic diffuser which nicely diffuses the light from the LED enclosed. A perfect complement to the similar bath hardware found in many homes today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.