Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterfall 1-Light 35.75" Wide Black Vanity Light

  • Mfr # E24848-90BK

  • Zoro # G2174240


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75
Length
0
Width
35.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24848-90BK
Zoro #
G2174240
UPC #
845094091110
Country of Origin
China

Dimensions

Height
4.75
Length
0
Width
35.75
Backplate Height
4.75
Depth
3.5
Wire Length
8

Details

Color
Black
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Bulb Type
PCB Integrated
Shade Finish
Frosted
Finish
Black
Collection
Waterfall
Kelvin Rating
3000
Material
Aluminum, Acrylic
Maximum Wattage Per Bulb
25
Weight
7.26
Lighting Certification
cETLus
Number of Bulbs
1
Dimmable
Yes
Power Source
Hardwired
Damp/Wet Rating
Damp
Watts
25
Lumens
1400
Color Temperature
3000

Description

An aluminum frame of Polished Chrome or Black, cascades downward and supports a frosted acrylic diffuser which nicely diffuses the light from the LED enclosed. A perfect complement to the similar bath hardware found in many homes today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.