Zoro Homepage

Wave 4-Light 34" Wide Polished Chrome Vanity Light

  • Mfr # E24278-20PC

  • Zoro # G2175744


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5
Length
34
Width
0
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24278-20PC
Zoro #
G2175744
UPC #
845094049128
Country of Origin
China

Dimensions

Height
5
Length
34
Width
0

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Shade Material
Crystal
Lighting Certification
cETLus
Housing Material
Crystal, Steel
Finish
Polished Chrome
Weight
5.95
Color Temperature
3000
Watts
4
Lumens
2000
Damp/Wet Rating
Damp
Power Source
Hardwired
Bulb Type
G9

Description

Sheets of clear beveled Crystal are suspended from frames of Polished Chrome and allowed to drape in natural waves of light. All powered by xenon lamps, the Wave collection sparkles as light reflects from a multitude of angles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.