Zoro Homepage
This item is Discontinued.
Et2 Wink 1-Light 5" Wide Satin Nickel Wall Sconce E20542-SN

Wink 1-Light 5" Wide Satin Nickel Wall Sconce (Discontinued)

  • Mfr # E20542-SN
  • Zoro # G2172752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20542-SN
Zoro #
G2172752
UPC #
845094084426
Country of Origin
China

Dimensions

Height
5
Width
5
Depth
2.75

Details

Dimmable
Yes
Finish
Satin Nickel
Weight
0.5
Collection
Wink
Number of Bulbs
1
Maximum Wattage Per Bulb
4
Style
Modern
Voltage
110-130
Material
Steel
Bulb Type
AC Integrated LED
Kelvin Rating
3000
Color
Satin Nickel

Description

Modern art meets modern light, the Wink collection combines form and function in a unique, wall-mounted hemisphere. Powerful, yet hidden, Xenon lamps spill light through elliptical windows in the dome refracting and diffusing the warm glow. In Polished Chrome, reflections radiate and add to the dance of light while a Satin Nickel finish creates a more subtle effect and Matte Black makes an understated impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.