Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Et2 Wink 1-Light 5.25" Wide Polished Chrome Wall Sconce E20540-PC

Wink 1-Light 5.25" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # E20540-PC
  • Zoro # G2172603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20540-PC
Zoro #
G2172603
UPC #
845094047322
Country of Origin
China

Dimensions

Height
5.25
Width
5.25
Backplate Height
5.25
Depth
2.75

Details

Dimmable
Yes
Finish
Polished Chrome
Style
Modern
Kelvin Rating
2900
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Weight
0.16
Collection
Wink
Number of Bulbs
1
Color
Polished Chrome
Material
Die Cast Aluminum

Description

Modern art meets modern light, the Wink collection combines form and function in a unique, wall-mounted hemisphere. Powerful, yet hidden, Xenon lamps spill light through elliptical windows in the dome refracting and diffusing the warm glow. In Polished Chrome, reflections radiate and add to the dance of light while a Satin Nickel finish creates a more subtle effect and Matte Black makes an understated impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.