Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wink 1-Light 5.25" Wide Satin Nickel Wall Sconce

  • Mfr # E20540-SN

  • Zoro # G2172691


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Height
5.25
Width
5.25
Dimmable
Yes
Color
Satin Nickel
Maximum Wattage Per Bulb
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20540-SN
Zoro #
G2172691
UPC #
845094047339
Country of Origin
China

Dimensions

Height
5.25
Width
5.25
Depth
2.75
Backplate Height
5.25
Length
0

Details

Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Color
Satin Nickel
Maximum Wattage Per Bulb
40
Collection
Wink
Kelvin Rating
2900
Material
Die Cast Aluminum
Number of Bulbs
1
Bulb Type
G9
Style
Modern
Lighting Certification
cETLus
Lamp Type
Xenon
Weight
1.1
Power Source
Hardwired
Damp/Wet Rating
Damp
Lumens
500
Watts
40

Description

Modern art meets modern light, the Wink collection combines form and function in a unique, wall-mounted hemisphere. Powerful, yet hidden, Xenon lamps spill light through elliptical windows in the dome refracting and diffusing the warm glow. In Polished Chrome, reflections radiate and add to the dance of light while a Satin Nickel finish creates a more subtle effect and Matte Black makes an understated impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.