Zoro Homepage

You 1-Light 26.25" Wide Brushed Champagne Pendant Light

  • Mfr # E24853-BCN

  • Zoro # G2176051


product price: $2,798.00
/ea
Free Shipping & Returns

Key Features

Color
Brushed Champagne
Length
26.25
Lamp Type
LED
Voltage
120
Finish
Brushed Champagne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24853-BCN
Zoro #
G2176051
UPC #
845094089414
Country of Origin
China

Dimensions

Height
11
Length
26.25
Width
26.25
Wire Length
120
Maximum Height
130
Depth
26.25
Minimum Height
16

Description

Sections of U shaped channel finished in a rich Brushed Champagne are combined in a cylindrical shape to form this sensational look. Lenses are mounted on the outside to boost the light emitted from below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.