Zoro Homepage

Zephyr 1-Light 6" Wide Black Mini Pendant

  • Mfr # E23301-20BK

  • Zoro # G2171894


product price: $388.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8
Length
6
Width
6
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23301-20BK
Zoro #
G2171894
UPC #
845094090441
Country of Origin
China

Dimensions

Height
8
Length
6
Width
6

Details

Color
Black
Lamp Type
LED
Shade Material
Crystal
Item
Mini Pendant
Finish
Black
Watts
6.5
Material
Steel, Crystal, Stainless Steel
Color Temperature
3000
Weight
5.15
Power Source
Hardwired
Bulb Type
PCB Integrated
Damp/Wet Rating
Dry
Lumens
310

Description

Rectangular Beveled Crystals are banded together to form soft square cylinders which are illuminated by LED that creates a brilliant lighting effect. Some items include metal chassis of Black which frame the crystal for a beautiful silhouette.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.